Specifications
Dimensions
- Bore Diameter5/8 in
- Face Width0.5700 in
- Gear Overall Width1-7/32 in
- Helix Angle35
- Hub Diameter1.5000 in
- Hub Projection0.6250 in
- Keyway Size3/16 x 3/32 in
- Mounting Distance2.3750 in
- Pitch10
- Pitch Diameter1.7000 in
- Pressure Angle20 °
- Ratio2:1
- Weight0.55 lbs
Details
- Bore TypeFinished
- Gear TypeBevel Gear
- Hub TypeHub w/ Set Screw
- Manufacturer Catalog NumberYSBS10F17LH-20X5/8
- Manufacturer Product Page
- Manufacturer Upc Number662289245420
- MaterialSteel
- Number Of Teeth17
- Standards MetAGMA
- Steel HardeningHardened
- Tooth TypeLeft Hand Spiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)