Motion
YSBS10F34RH-20X1 3/16

BROWNING
YSBS10F34RH-20X1 3/16

1228741 Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 34 Teeth, Finished w/ Keyway, 0.57 in Face Width
MI ITEM #00375628
MFR #YSBS10F34RH-20X1 3/16
List Price$1,430.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSBS10F34RH-20X1 3/16

1228741 Bevel Pinion Gear - 10 DP, 20 ° Pressure Angle, 34 Teeth, Finished w/ Keyway, 0.57 in Face Width
MI ITEM #00375628
MFR #YSBS10F34RH-20X1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,430.09/each for your price

Overview

Mfr description
YSBS10F34RH-20 BEVEL GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided
  • Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
  • Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Gear Type
    Bevel Pinion Gear
  • Pitch
    10
  • Tooth Type
    Right Hand Spiral
  • Ratio
    2:1
  • Pressure Angle
    20 °
  • Number Of Teeth
    34
  • Pitch Diameter
    3.4000 in
  • Face Width
    0.5700 in
  • Bore Diameter
    1-3/16 in
  • Material
    Steel
  • Bore Type
    Finished
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    2.0000 in
  • Hub Projection
    0.7500 in
  • Gear Overall Width
    1-1/8 in
  • Mounting Distance
    1.8750 in
  • Helix Angle
    35
  • Keyway Size
    1/4 x 1/8 in
  • Steel Hardening
    Hardened
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSBS10F34RH-20X1 3/16
  • Manufacturer Upc Number
    662289175451
  • Manufacturer Product Page
  • Weight
    1.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text