Specifications
Dimensions
- Bore Diameter7/8 in
- Face Width0.3800 in
- Gear Overall Width27/32 in
- Helix Angle35
- Hub Diameter1.6250 in
- Hub Projection0.5625 in
- Keyway Size3/16 x 3/32 in
- Mounting Distance1.3750 in
- Pitch14
- Pitch Diameter2.2850 in
- Pressure Angle20 °
- Ratio2:1
- Weight0.55 lbs
Details
- Bore TypeFinished
- Gear TypeBevel Pinion Gear
- Hub TypeHub w/ Set Screw
- Manufacturer Catalog NumberYSBS14F32RH-20X7/8
- Manufacturer Product Page
- Manufacturer Upc Number662289115402
- MaterialSteel
- Number Of Teeth32
- Standards MetAGMA
- Steel HardeningHardened
- Tooth TypeRight Hand Spiral