Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM6B24X1

1229368 Straight Tooth Miter Gear - 6 DP, 20 ° Pressure Angle, 24 Teeth, Plain, 0.86 in Face Width
MI ITEM #00375637
MFR #YSM6B24X1

Mfr description
YSM6B24 X 1 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Diametral Pitch
    6
  • Face Width  
    0.8600 in
  • Gear Overall Width
    2-5/16 in
  • Hub Diameter
    3.0000 in
  • Hub Projection
    1.3125 in
  • Mounting Distance
    3.6250 in
  • Pitch
    6
  • Pitch Diameter  
    4.0000 in
  • Pressure Angle
    20
  • Weight
    4.89 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    YSM6B24X1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289266920
  • Material
    Steel
  • Number Of Teeth  
    24
  • Standards Met
    AGMA
  • Steel Hardening
    Unhardened
  • Tooth Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)