Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM8B28

YSM8B28 MITER GEAR
Mi Item #00375638
MFR #YSM8B28

Mfr description
YSM8B28 MITER GEAR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    2.94 lbs

Details

  • Gear Type
    Miter Gear
  • Manufacturer Catalog Number
    YSM8B28
  • Product Type
    Miter Gears
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)