Specifications
Dimensions
- Bore Diameter1.7500 in
- Diametral Pitch4
- Face Width1.3300 in
- Hub Diameter4.0000 in
- Hub Projection1.9375 in
- Keyway Size3/8 x 3/16 in
- Mounting Distance5.5000 in
- Pitch4
- Pitch Diameter6.0000 in
- Pressure Angle20
- Weight14.07 lbs
Details
- Bore TypeFinished Bore
- Hub TypeType B
- Manufacturer Catalog NumberYSM4F24X 1 3/4
- Manufacturer Product Page
- Manufacturer Upc Number662289117192
- MaterialSteel
- Number Of Teeth24
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)