Motion
YSM5F25X 1 3/4

BROWNING
YSM5F25X 1 3/4

1229590 Miter Gear - 5 DP, 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway, 1.1000 in Face Width
MI ITEM #00375645
MFR #YSM5F25X 1 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM5F25X 1 3/4

1229590 Miter Gear - 5 DP, 20 ° Pressure Angle, 25 Teeth, Finished w/ Keyway, 1.1000 in Face Width
MI ITEM #00375645
MFR #YSM5F25X 1 3/4

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YSM5F25 X 1-3/4 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Pitch
    5
  • Pressure Angle
    20
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Diametral Pitch
    5
  • Material
    Steel
  • Bore Type
    Finished Bore
  • Hub Type
    Type B
  • Hub Diameter
    3.5000 in
  • Hub Projection
    1.7500 in
  • Mounting Distance
    4.6250 in
  • Keyway Size
    3/8 x 3/16 in
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSM5F25X 1 3/4
  • Manufacturer Upc Number
    662289217168
  • Manufacturer Product Page
  • Weight
    7.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text