Motion
YSM6F24X 1 1/2

BROWNING
YSM6F24X 1 1/2

Miter Gear - 6 DP, 20 ° Pressure Angle, 24 Teeth, Finished Bore, 0.8600 in Face Width
Mi Item #00375646
MFR #YSM6F24X 1 1/2
Price$1,629.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM6F24X 1 1/2

Miter Gear - 6 DP, 20 ° Pressure Angle, 24 Teeth, Finished Bore, 0.8600 in Face Width
Mi Item #00375646
MFR #YSM6F24X 1 1/2

Mfr description
YSM6F24 X 1-1/2 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,629.66/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Diametral Pitch
    6
  • Face Width  
    0.8600 in
  • Hub Diameter
    3.0000 in
  • Hub Projection
    1.3125 in
  • Keyway Size
    3/8 x 3/16 in
  • Mounting Distance
    3.6250 in
  • Pitch
    6
  • Pitch Diameter  
    4.0000 in
  • Pressure Angle
    20 °
  • Weight
    2.04 lbs

Details

  • Bore Type
    Finished Bore
  • Gear Type
    Miter Gear
  • Hub Type
    Type B
  • Manufacturer Catalog Number
    YSM6F24X 1 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289197187
  • Material
    Steel
  • Number Of Teeth  
    24
  • Product Type
    Miter Gears
  • Standards Met
    AGMA
  • UPC_NO
    662289197187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)