Motion
YSM12F18X5/8

BROWNING
YSM12F18X5/8

1229459 Straight Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Finished w/ Keyway, 0.32 in Face Width
MI ITEM #00375655
MFR #YSM12F18X5/8
Your Price$184.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM12F18X5/8

1229459 Straight Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 18 Teeth, Finished w/ Keyway, 0.32 in Face Width
MI ITEM #00375655
MFR #YSM12F18X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$184.09/each(List $220.91)

Overview

Mfr description
YSM12F18 X 5/8 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
  • Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral
  • Browning Gears are rated in accordance with AGMA standards

Specifications

  • Pitch
    12
  • Tooth Type
    Straight
  • Pressure Angle
    20
  • Number Of Teeth
  • Pitch Diameter
  • Face Width
  • Bore Diameter
  • Diametral Pitch
    12
  • Material
    Steel
  • Bore Type
    Finished Bore
  • Hub Type
    Hub w/ Set Screw
  • Hub Diameter
    1.2500 in
  • Hub Projection
    0.6250 in
  • Gear Overall Width
    1-1/64 in
  • Mounting Distance
    1.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Steel Hardening
    Unhardened
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    YSM12F18X5/8
  • Manufacturer Upc Number
    662289187027
  • Manufacturer Product Page
  • Weight
    0.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text