Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
YSM12F21X3/4

1229483 Straight Tooth Miter Gear - 12 DP, 20 ° Pressure Angle, 21 Teeth, Finished w/ Keyway, 0.39 in Face Width
MI ITEM #00375657
MFR #YSM12F21X3/4

Mfr description
YSM12F21 X 3/4 MITER GEAR
  • Bevel and Miter Gears Develop Axial Thrust
  • Adequate Bearing support Must be Provided Miter Gears must be run in sets of two or more gears with the same pitch
  • Pressure angle and number of teeth Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Diametral Pitch
    12
  • Face Width  
    0.3900 in
  • Gear Overall Width
    1-3/16 in
  • Hub Diameter
    1.3750 in
  • Hub Projection
    0.6875 in
  • Keyway Size
    3/16 x 3/32 in
  • Mounting Distance
    1.7500 in
  • Pitch
    12
  • Pitch Diameter  
    1.7500 in
  • Pressure Angle
    20
  • Weight
    0.44 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog Number
    YSM12F21X3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289297030
  • Material
    Steel
  • Number Of Teeth  
    21
  • Standards Met
    AGMA
  • Steel Hardening
    Unhardened
  • Tooth Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)