Motion
12NSR10X1

BROWNING
12NSR10X1

12NSR10X1 Gear Rack - 10 DP, 14.5 ° Pressure Angle, 1 in Width, 12 ft OAL, Steel Material
MI ITEM #00375667
MFR #12NSR10X1
List Price$990.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12NSR10X1

12NSR10X1 Gear Rack - 10 DP, 14.5 ° Pressure Angle, 1 in Width, 12 ft OAL, Steel Material
MI ITEM #00375667
MFR #12NSR10X1

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$990.18/each for your price

Overview

Mfr description
12NSR10 X 1 STEEL GEAR RACK
  • Mating Spur Gears must have same pressure angle and pitch Standard Lengths are Extra Long to allow for cutting and matching ends Standard Gear Rack : 1). Manufactured From Mild Steel, 2). 14 1/2 Pressure Angle - 32 to 3 DP, 3). 20 Pressure Angle - 20 to 4 DP, 4). 4 and 6 FT Available from Stock, 12 FT May Be Available on Some Sizes. Modification Options Available : 1). Cut to Desired Length, 2). Milled and Matched Ends, 3). Drilled or Drilled and Tapped Holes for Mounting

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    14.5
  • Face Width
  • Overall Length
  • Pitch Line to Back
  • Material
    Steel
  • Overall Thickness
    1 in
  • End Length Type
    Ends Not Machined
  • Mounting Hole Type
    No Holes
  • Standards Met
    AGMA
  • Gear Rack Length
    12 ft
  • Gear Rack Width
    1 in
  • Manufacturer Catalog Number
    12NSR10X1
  • Pitch Line
    0.9
  • Product Types
    Gear Rack
  • Thickness
    1 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289307814
  • UPC_NO
    662289307814
  • Weight
    38.10 lb
  • Product Type
    Gear Racks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text