Motion
ND22B-7/8

BOSTON GEAR
ND22B-7/8

Spur Gear - 12 DP, 14.5 ° PA, 22 Teeth, 0.7500 in Face, 7/8 in Bore, Finished w/ Keyway & 1 SS, Material: Steel
Mi Item #00375692
MFR #ND22B-7/8
Price$172.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
ND22B-7/8

Spur Gear - 12 DP, 14.5 ° PA, 22 Teeth, 0.7500 in Face, 7/8 in Bore, Finished w/ Keyway & 1 SS, Material: Steel
Mi Item #00375692
MFR #ND22B-7/8

Mfr description
ND22B-7/8 STEEL SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.98/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Hub Diameter
    1.4900 in | 37.84 mm
  • Hub Projection
    0.5000 in | 12.70 mm
  • Outside Diameter
    2.0000 in
  • Overall Width
    1.2500 in
  • Pitch Diameter
    1.8330 in
  • Pressure Angle
    14.5 °
  • Weight
    0.70 lbs

Details

  • Bore Type
    Finished w/ Keyway & 1 SS
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    ND22B-7/8
  • Manufacturer Upc Number
    781711460740
  • Material
    Steel
  • Number Of Teeth
    22
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 deg to Keyway
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711460740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)