Motion
TS580
External Tooth Spur Gear - 5 DP, 20 ° PA, 80 Teeth, 2.5000 in Face, 1-3/16 to 3-1/8 in Bore, Reboreable, Material: Steel
MI ITEM #00376994
MFR #TS580
Price$1,959.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 20 ° PA, 80 Teeth, 2.5000 in Face, 1-3/16 to 3-1/8 in Bore, Reboreable, Material: Steel
MI ITEM #00376994
MFR #TS580

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,959.28/each

Specifications

Dimensions

  • Bore Diameter
    1-3/16 to 3-1/8 in
  • Diametral Pitch
    5
  • Face Width
    2.5000 in
  • Hub Diameter
    5.0625 in
  • Hub Projection
    1-1/4 in
  • Outside Diameter
    16.4 in
  • Overall Width
    3-3/4 in
  • Pitch Diameter
    16.0000 in
  • Pressure Angle
    20 °
  • Weight
    55.80 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Webbed with Lightening Holes
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950294414
  • Material
    Steel
  • Number Of Teeth
    80
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950294414

Overview

Mfr description
TS580 GEAR SPUR 20 DEG STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought