Motion
TS590
External Tooth Spur Gear - 5 DP, 20 ° PA, 90 Teeth, 2.5 in Face, 1-3/16 to 3-1/8 in Bore, Reboreable, Material: Steel
MI ITEM #00376995
MFR #TS590
List Price$3,154.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 20 ° PA, 90 Teeth, 2.5 in Face, 1-3/16 to 3-1/8 in Bore, Reboreable, Material: Steel
MI ITEM #00376995
MFR #TS590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,154.43/each for your price

Overview

Mfr description
TS590 GEAR SPUR 20 DEG STEEL

Specifications

  • Diametral Pitch
    5
  • Pressure Angle
    20 °
  • Face Width
    2.5 in
  • Number Of Teeth
    90
  • Bore Type
    Reboreable
  • Bore Diameter
    1-3/16 to 3-1/8 in
  • Outside Diameter
    18.4 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    18 in
  • Hub Diameter
    5.0625 in
  • Gear Construction
    Webbed with Lightening Holes
  • Hub Projection
    1-1/4 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950294421
  • UPC_NO
    697950294421
  • Weight
    59.70 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text