Motion
TS5120
External Tooth Spur Gear - 5 DP, 20 ° PA, 120 Teeth, 2.5000 in Face, 1-5/16 to 3-1/2 in Bore, Reboreable, Material: Steel
Mi Item #00376997
MFR #TS5120
Price$4,001.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 5 DP, 20 ° PA, 120 Teeth, 2.5000 in Face, 1-5/16 to 3-1/2 in Bore, Reboreable, Material: Steel
Mi Item #00376997
MFR #TS5120

Mfr description
TS5120 GEAR SPUR 20 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,001.14/each

Specifications

Dimensions

  • Bore Diameter
    1-5/16 to 3-1/2 in
  • Diametral Pitch
    5
  • Face Width
    2.5000 in
  • Hub Diameter
    6.0625 in
  • Hub Projection
    1-1/2 in
  • Outside Diameter
    24.4 in
  • Pitch Diameter
    24.0000 in
  • Pressure Angle
    20 °
  • Weight
    80.20 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Webbed with Lightening Holes
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950294346
  • Material
    Steel
  • Number Of Teeth
    120
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    697950294346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)