Motion
TS611
External Tooth Spur Gear - 6 DP, 20 ° PA, 11 Teeth, 2 in Face, 1 in Bore, Reboreable, Material: Steel
MI ITEM #00376998
MFR #TS611
Your Price$127.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 20 ° PA, 11 Teeth, 2 in Face, 1 in Bore, Reboreable, Material: Steel
MI ITEM #00376998
MFR #TS611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.09/each(List $141.53)

Overview

Mfr description
TS611 GEAR SPUR 20 DEG STEEL

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    20 °
  • Face Width
    2 in
  • Number Of Teeth
    11
  • Bore Type
    Reboreable
  • Bore Diameter
    1 in
  • Outside Diameter
    2.167 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    1.833 in
  • Hub Diameter
    1.5 in
  • Gear Construction
    Plain
  • Overall Width
    2-7/8 in
  • Hub Projection
    7/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263830
  • UPC_NO
    697950263830
  • Weight
    1.56 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought