Motion
TS696
External Tooth Spur Gear - 6 DP, 20 ° PA, 96 Teeth, 2 in Face, 1-1/4 to 2-13/16 in Bore, Reboreable, Material: Steel
MI ITEM #00377006
MFR #TS696
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 20 ° PA, 96 Teeth, 2 in Face, 1-1/4 to 2-13/16 in Bore, Reboreable, Material: Steel
MI ITEM #00377006
MFR #TS696

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TS696 GEAR SPUR 20 DEG STEEL

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    20 °
  • Face Width
    2 in
  • Number Of Teeth
    96
  • Bore Type
    Reboreable
  • Bore Diameter
    1-1/4 to 2-13/16 in
  • Outside Diameter
    16.333 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    16 in
  • Hub Diameter
    5.0625 in
  • Gear Construction
    Webbed with Lightening Holes
  • Hub Projection
    1-1/2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950294537
  • Weight
    46.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought