Motion
TS830
External Tooth Spur Gear - 8 DP, 20 ° PA, 30 Teeth, 1.5000 in Face, 1 to 1-3/4 in Bore, Reboreable, Material: Steel
Mi Item #00377011
MFR #TS830
Price$235.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 30 Teeth, 1.5000 in Face, 1 to 1-3/4 in Bore, Reboreable, Material: Steel
Mi Item #00377011
MFR #TS830

Mfr description
TS830 GEAR SPUR 20 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.46/each

Specifications

Dimensions

  • Bore Diameter
    1 to 1-3/4 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Hub Diameter
    2.7500 in
  • Hub Projection
    7/8 in
  • Outside Diameter
    4 in
  • Overall Width
    2-3/8 in
  • Pitch Diameter
    3.7500 in
  • Pressure Angle
    20 °
  • Weight
    5.60 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950264059
  • Material
    Steel
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950264059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)