Motion
TS842
External Tooth Spur Gear - 8 DP, 20 ° PA, 42 Teeth, 1.5 in Face, 1 to 2-1/8 in Bore, Reboreable, Material: Steel
MI ITEM #00377012
MFR #TS842
Your Price$314.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 42 Teeth, 1.5 in Face, 1 to 2-1/8 in Bore, Reboreable, Material: Steel
MI ITEM #00377012
MFR #TS842

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$314.20/each(List $361.33)

Overview

Mfr description
TS842 20 SPUR GEAR

Specifications

  • Diametral Pitch
    8
  • Pressure Angle
    20 °
  • Face Width
    1.5 in
  • Number Of Teeth
    42
  • Bore Type
    Reboreable
  • Bore Diameter
    1 to 2-1/8 in
  • Outside Diameter
    5.5 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    5.25 in
  • Hub Diameter
    3.5000 in
  • Gear Construction
    Plain
  • Overall Width
    2-1/2 in
  • Hub Projection
    1 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950264097
  • UPC_NO
    697950264097
  • Weight
    11.40 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought