Motion
TS1036
External Tooth Spur Gear - 10 DP, 20 ° PA, 36 Teeth, 1.25 in Face, 1 to 1-3/8 in Bore, Reboreable, Material: Steel
MI ITEM #00377019
MFR #TS1036
Your Price$181.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 20 ° PA, 36 Teeth, 1.25 in Face, 1 to 1-3/8 in Bore, Reboreable, Material: Steel
MI ITEM #00377019
MFR #TS1036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$181.89/each(List $209.17)

Overview

Mfr description
TS1036 20 SPUR GEAR

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    20 °
  • Face Width
    1.25 in
  • Number Of Teeth
    36
  • Bore Type
    Reboreable
  • Bore Diameter
    1 to 1-3/8 in
  • Outside Diameter
    3.8 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    3.6 in
  • Hub Diameter
    2.5000 in
  • Gear Construction
    Plain
  • Overall Width
    2-1/8 in
  • Hub Projection
    7/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950262994
  • UPC_NO
    697950262994
  • Weight
    4.30 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text