Motion
TS1621
External Tooth Spur Gear - 16 DP, 20 ° PA, 21 Teeth, 0.75 in Face, 5/8 in Bore, Reboreable, Material: Steel
MI ITEM #00377029
MFR #TS1621
Your Price$48.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 20 ° PA, 21 Teeth, 0.75 in Face, 5/8 in Bore, Reboreable, Material: Steel
MI ITEM #00377029
MFR #TS1621

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.28/each(List $55.53)

Overview

Mfr description
TS1621 GEAR SPUR 20 DEG STEEL

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    20 °
  • Face Width
    0.75 in
  • Number Of Teeth
    21
  • Bore Type
    Reboreable
  • Bore Diameter
    5/8 in
  • Outside Diameter
    1.438 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    1.313 in
  • Hub Diameter
    1.1250 in
  • Gear Construction
    Plain
  • Overall Width
    1-1/4 in
  • Hub Projection
    1/2 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263328
  • UPC_NO
    697950263328
  • Weight
    0.32 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text