Motion
TS2021
External Tooth Spur Gear - 20 DP, 20 ° PA, 21 Teeth, 0.5 in Face, 1/2 in Bore, Reboreable, Material: Steel
MI ITEM #00377035
MFR #TS2021
List Price$48.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 20 ° PA, 21 Teeth, 0.5 in Face, 1/2 in Bore, Reboreable, Material: Steel
MI ITEM #00377035
MFR #TS2021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.58/each for your price

Overview

Mfr description
TS2021 GEAR SPUR 20 DEG STEEL

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    20 °
  • Face Width
    0.5 in
  • Number Of Teeth
    21
  • Bore Type
    Reboreable
  • Bore Diameter
    1/2 in
  • Outside Diameter
    1.15 in
  • Material
    Steel
  • Hub Type
    Hub w/ No Screw
  • Pitch Diameter
    1.05 in
  • Hub Diameter
    0.8750 in
  • Gear Construction
    Plain
  • Overall Width
    0.688 in
  • Hub Projection
    7/16 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263533
  • UPC_NO
    697950263533
  • Weight
    0.15 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text