Motion
TS2032
External Tooth Spur Gear - 20 DP, 20 ° PA, 32 Teeth, 0.5000 in Face, 1/2 to 7/8 in Bore, Reboreable, Material: Steel
Mi Item #00377038
MFR #TS2032
Price$62.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 20 ° PA, 32 Teeth, 0.5000 in Face, 1/2 to 7/8 in Bore, Reboreable, Material: Steel
Mi Item #00377038
MFR #TS2032

Mfr description
TS2032 GEAR SPUR 20 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.08/each

Specifications

Dimensions

  • Bore Diameter
    1/2 to 7/8 in
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Hub Diameter
    1.4375 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    1.7 in
  • Overall Width
    3/4 in
  • Pitch Diameter
    1.6000 in
  • Pressure Angle
    20 °
  • Weight
    0.46 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950263595
  • Material
    Steel
  • Number Of Teeth
    32
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950263595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)