Motion
TS2080
External Tooth Spur Gear - 20 DP, 20 ° PA, 80 Teeth, 0.5000 in Face, 5/8 to 1-1/2 in Bore, Reboreable, Material: Steel
Mi Item #00377041
MFR #TS2080
Price$97.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 20 ° PA, 80 Teeth, 0.5000 in Face, 5/8 to 1-1/2 in Bore, Reboreable, Material: Steel
Mi Item #00377041
MFR #TS2080

Mfr description
TS2080 GEAR SPUR 20 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.43/each

Specifications

Dimensions

  • Bore Diameter
    5/8 to 1-1/2 in
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Hub Diameter
    2.5000 in
  • Hub Projection
    5/8 in
  • Outside Diameter
    4.1 in
  • Overall Width
    7/8 in
  • Pitch Diameter
    4.0000 in
  • Pressure Angle
    20 °
  • Weight
    2.35 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950294179
  • Material
    Steel
  • Number Of Teeth
    80
  • Product Type
    External Tooth Spur Gears
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950294179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)