Motion
TS2084
External Tooth Spur Gear - 20 DP, 20 ° PA, 84 Teeth, 0.5000 in Face, 5/8 to 1-1/2 in Bore, Reboreable, Material: Steel
Mi Item #00377042
MFR #TS2084
Price$146.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 20 ° PA, 84 Teeth, 0.5000 in Face, 5/8 to 1-1/2 in Bore, Reboreable, Material: Steel
Mi Item #00377042
MFR #TS2084

Mfr description
TS2084 GEAR SPUR 20 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.73/each

Specifications

Dimensions

  • Bore Diameter
    5/8 to 1-1/2 in
  • Diametral Pitch
    20
  • Face Width
    0.5000 in
  • Hub Diameter
    2.5000 in
  • Hub Projection
    5/8 in
  • Outside Diameter
    4.3 in
  • Pitch Diameter
    4.2000 in
  • Pressure Angle
    20 °
  • Weight
    2.53 lbs

Details

  • Bore Type
    Reboreable
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ No Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950294186
  • Material
    Steel
  • Number Of Teeth
    84
  • Product Type
    External Tooth Spur Gears
  • UPC_NO
    697950294186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)