Motion
TC852
External Tooth Spur Gear - 8 DP, 20 ° PA, 52 Teeth, 1.5 in Face, 1 in Bore, Reboreable, Material: Cast Iron
Mi Item #00377046
MFR #TC852
Price$385.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 8 DP, 20 ° PA, 52 Teeth, 1.5 in Face, 1 in Bore, Reboreable, Material: Cast Iron
Mi Item #00377046
MFR #TC852

Mfr description
TC852 GEAR SPUR 20 DEG CAST
  • Martin stock spur gears are available in five different styles.
  • Steel gears are furnished in plain style and plain style with hub.
  • Cast gears are furnished, plain with hub, web with lightening holes, and spoke.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.87/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    8
  • Face Width
    1.5 in
  • Hub Diameter
    3 in
  • Hub Projection
    1.0000 in
  • Outside Diameter
    6.75 in
  • Pitch Diameter
    6.5 in
  • Pressure Angle
    20 °
  • Weight
    11.90 lbs

Details

  • Bore Type
    Reboreable
  • Gear Type
    Spur Gear
  • Manufacturer Upc Number
    697950294018
  • Material
    Cast Iron
  • Number Of Teeth
    52
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    697950294018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)