Motion
02-145957
02-145957 Hydraulic Proportional Valve -
MI ITEM #00377073
MFR #02-145957
Your Price$1,309.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-145957 Hydraulic Proportional Valve -
MI ITEM #00377073
MFR #02-145957

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,309.93/each(List $1,571.91)

Overview

Mfr description
KCG 3 160 D Z M U H1 10

Specifications

  • Actuation
    Solenoid
  • Maximum Flow Rate
    1.3 gpm
  • Maximum Operating Pressure
    2000 psi
  • Max Operating Temperature
    +158 °F
  • Supply Voltage
    24 V
  • Connection Gender
    Female
  • Overall Height
    51 mm
  • Mounting Type
    Subplate
  • Overall Length
    155 mm
  • Overall Width
    77.8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text