Motion
KCG-3-250D-Z-M-U1-H1-10

VICKERS BY DANFOSS
KCG-3-250D-Z-M-U1-H1-10

02-319258 Hydraulic Proportional Valve -
Mi Item #00377083
MFR #KCG-3-250D-Z-M-U1-H1-10
Price$1,365.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KCG-3-250D-Z-M-U1-H1-10

02-319258 Hydraulic Proportional Valve -
Mi Item #00377083
MFR #KCG-3-250D-Z-M-U1-H1-10

Mfr description
KCG 3 250D Z M U1 H1 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,365.58/each

Specifications

Dimensions

  • Overall Height
    51 mm
  • Overall Length
    155 mm
  • Overall Width
    77.8 mm

Details

  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Max Operating Temperature
    +158 °F
  • Maximum Flow Rate
    1.3 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)