Motion
KCG-3-L250D-Z-M-U-HL1-10-P15-T12

VICKERS BY DANFOSS
KCG-3-L250D-Z-M-U-HL1-10-P15-T12

Vickers (Eaton) Hydraulic Proportional Valve - 24 V, Solenoid, Subplate Mounting, 1.3 gpm, 3000 psi
Mi Item #00377094
MFR #KCG-3-L250D-Z-M-U-HL1-10-P15-T12
Price$1,393.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KCG-3-L250D-Z-M-U-HL1-10-P15-T12

Vickers (Eaton) Hydraulic Proportional Valve - 24 V, Solenoid, Subplate Mounting, 1.3 gpm, 3000 psi
Mi Item #00377094
MFR #KCG-3-L250D-Z-M-U-HL1-10-P15-T12

Mfr description
KCG 3 L250D Z M U HL1 10 P15 T12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,393.16/each

Specifications

Dimensions

  • Overall Height
    51 mm
  • Overall Length
    155 mm
  • Overall Width
    78 mm

Details

  • Actuation
    Solenoid
  • Ambient Temperature Range
    -4 to 158 °F, -20 to 70 °C
  • Connection Gender
    Female
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    1.3 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mount
    Subplate
  • Mounting Type
    Subplate
  • Seal Material
    Viton
  • Supply Voltage
    24 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)