Motion
KCG-8-W250-3-Z-M-U-H1-10

VICKERS BY DANFOSS
KCG-8-W250-3-Z-M-U-H1-10

02-155987 Hydraulic Proportional Valve -
MI ITEM #00377134
MFR #KCG-8-W250-3-Z-M-U-H1-10
Price$3,130.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KCG-8-W250-3-Z-M-U-H1-10

02-155987 Hydraulic Proportional Valve -
MI ITEM #00377134
MFR #KCG-8-W250-3-Z-M-U-H1-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,130.52/each

Specifications

Dimensions

  • Overall Height
    186 mm
  • Overall Length
    184 mm
  • Overall Width
    106 mm

Details

  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Max Operating Temperature
    +158 °F
  • Maximum Flow Rate
    105.7 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V

Overview

Mfr description
KCG 8 W250 3 Z M U H1 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought