Motion
BKDNG16700
590700 Mounting Bolts - 5/16–18 Thread, 1-1/2 in Length
Mi Item #00377185
MFR #BKDNG16700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
590700 Mounting Bolts - 5/16–18 Thread, 1-1/2 in Length
Mi Item #00377185
MFR #BKDNG16700

Mfr description
BKDNG16 700
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Length
    1-1/2 in
  • Bolt Thread Size
    5/16–18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)