Motion
BK590716
590716 Mounting Bolts - For Size D03 Valve, 10–24 Thread, 1-1/4 in Length
Mi Item #00377206
MFR #BK590716
Price$30.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
590716 Mounting Bolts - For Size D03 Valve, 10–24 Thread, 1-1/4 in Length
Mi Item #00377206
MFR #BK590716

Mfr description
BK590716 BOLT KIT
  • For fastening surface-mounting products, with or without stacking valves, to subplates or other mounting pads Note: Image shown is of the control valve.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.25/each

Specifications

Dimensions

  • Bolt Length
    1-1/4 in
  • Bolt Thread Size
    10–24

Details

  • For Use With
    Vickers DG4V-3 Directional Control Valves
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)