Motion
CG 10 CBC DG8C 20

VICKERS BY DANFOSS
CG 10 CBC DG8C 20

627668 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00377433
MFR #CG 10 CBC DG8C 20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CG 10 CBC DG8C 20

627668 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00377433
MFR #CG 10 CBC DG8C 20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    261.9 mm
  • Overall Length
    261.9 mm
  • Overall Width
    103.1 mm
  • Port Size
    SAE 20 (1-5/8–12 UN)

Details

  • Actuation
    Solenoid
  • Body Material
    Cast Iron
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    120 gpm
  • Maximum Operating Pressure
    2000 psi
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile, PFC
  • Series
    CG-10 20 Design
  • Supply Voltage
    115 V ac
  • Valve Type
    Relief Valve Subplate Mounted

Overview

Mfr description
CG 10 CBC DG8C 20
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought