Motion
CG5-060A-F-M-U-B5-100

VICKERS BY DANFOSS
CG5-060A-F-M-U-B5-100

02-134541 Hydraulic Balanced Piston Relief Valve -
Mi Item #00377541
MFR #CG5-060A-F-M-U-B5-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CG5-060A-F-M-U-B5-100

02-134541 Hydraulic Balanced Piston Relief Valve -
Mi Item #00377541
MFR #CG5-060A-F-M-U-B5-100

Mfr description
CG5 060A F M U B5 100
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    9.65 in
  • Overall Length
    5.75 in
  • Overall Width
    2.81 in
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Actuation
    Pilot
  • Adjustable Pressure Range
    1500-3000 psi;100-210 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    60 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
  • Seal Material
    PFC, Nitrile
  • Series
    CG5-06 100 Design
  • Valve Type
    Relief Valve Subplate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)