Motion
615024
615024 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00377646
MFR #615024
List Price$1,866.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
615024 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00377646
MFR #615024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,866.94/each for your price

Overview

Mfr description
CG2V 6CW 10
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    CG2V-6 10 Design
  • Adjustable Pressure Range
    Maximum of 100 bar
  • Valve Type
    Relief Valve Subplate Mounted
  • Actuation
    Pilot
  • Maximum Flow Rate
    22.95 cfm
  • Seal Material
    Nitrile
  • Fluid Comp
    Synthetic Oil
  • Connection Gender
    Female
  • Mounting Type
    Subplate
  • Max Operating Temperature
    +80 °C
  • Maximum Operating Pressure
    350 bar
  • Body Material
    Cast Iron
  • Overall Height
    4.80 in
  • Overall Length
    8.98 in
  • Overall Width
    3.23 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text