Motion
CG5V 6GW D M U B6 11

VICKERS BY DANFOSS
CG5V 6GW D M U B6 11

871264 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00377667
MFR #CG5V 6GW D M U B6 11
Price$2,350.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CG5V 6GW D M U B6 11

871264 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00377667
MFR #CG5V 6GW D M U B6 11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,350.55/each

Specifications

Dimensions

  • Overall Height
    87 mm
  • Overall Length
    161 mm
  • Overall Width
    3.23 in
  • Port Size
    1/4 BSPP

Details

  • Actuation
    Pilot
  • Adjustable Pressure Range
    Maximum of 315 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Mineral Oil
  • Max Operating Temperature
    +80 °C
  • Maximum Flow Rate
    22.95 cfm
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile
  • Series
    CG5V-6 11 Design
  • Supply Voltage
    110 V ac, 120 V ac
  • Valve Type
    Relief Valve Subplate Mounted

Overview

Mfr description
CG5V 6GW D MU B6 11
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought