Motion
CG5-100A-CV-M-FTWL-B5-P10-100

VICKERS BY DANFOSS
CG5-100A-CV-M-FTWL-B5-P10-100

02-127446 Hydraulic Balanced Piston Relief Valve -
Mi Item #00377710
MFR #CG5-100A-CV-M-FTWL-B5-P10-100
Price$3,985.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CG5-100A-CV-M-FTWL-B5-P10-100

02-127446 Hydraulic Balanced Piston Relief Valve -
Mi Item #00377710
MFR #CG5-100A-CV-M-FTWL-B5-P10-100

Mfr description
CG5 100A CV M FTWL B5 P10 100
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,985.27/each

Specifications

Dimensions

  • Overall Height
    10.09 in
  • Overall Length
    5.75 in
  • Overall Width
    3.38 in
  • Port Size
    SAE 20 (1-5/8–12 UN)

Details

  • Actuation
    Pilot
  • Adjustable Pressure Range
    500-2000 psi;35-140 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    120 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile, PFC
  • Series
    CG5-10 100 Design
  • Valve Type
    Relief Valve Subplate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)