Motion
02-134532
02-134532 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00377711
MFR #02-134532
Price$4,701.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-134532 Hydraulic Balanced Piston Relief Valve -
MI ITEM #00377711
MFR #02-134532

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,701.12/each

Specifications

Dimensions

  • Overall Height
    10.09 in
  • Overall Length
    5.75 in
  • Overall Width
    3.38 in
  • Port Size
    SAE 20 (1-5/8–12 UN)

Details

  • Actuation
    Pilot
  • Adjustable Pressure Range
    500-2000 psi;35-140 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    120 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile, PFC
  • Series
    CG5-10 100 Design
  • Valve Type
    Relief Valve Subplate Mounted

Overview

Mfr description
CG5 100A CVM FTWL B5 100
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought