Motion
4CG-03-C-21
626500 Directional Control Valve -
MI ITEM #00378699
MFR #4CG-03-C-21
List Price$1,896.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
626500 Directional Control Valve -
MI ITEM #00378699
MFR #4CG-03-C-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,896.12/each for your price

Overview

Mfr description
4CG 03 C 21
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Actuation
    Pilot Operated
  • Performance Specification
    Standard
  • Valve Size
    3
  • Maximum Flow Rate
    45 L/min
  • Maximum Operating Pressure
    210 bar
  • Electrical Connector Type
    None
  • Design Number
    21
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    70 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -20 °C
  • Overall Height
    4.81 in
  • Overall Width
    2.93 in
  • Overall Length
    3.44 in
  • Body Material
    Ductile Iron
  • Fluid Comp
    Petroleum Oil
  • Check Valve Type
    Check Valve
  • Series
    4CG-03 21 Design
  • Size (ISO-4401)
    3
  • Valve Type
    IV Pressure Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text