Motion
4CG-06-A-21
Reversible Hydraulic Check Valve - Manifold Mount, 30 psi Cracking Pressure, 30 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00378709
MFR #4CG-06-A-21
Your Price$2,015.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reversible Hydraulic Check Valve - Manifold Mount, 30 psi Cracking Pressure, 30 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00378709
MFR #4CG-06-A-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,015.98/each(List $2,419.18)

Overview

Mfr description
4CG 06 A 21
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Cracking Pressure
    30 psi
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Overall Length
    171.7 mm
  • Body Material
    Ductile Iron
  • Seal Material
    Nitrile
  • Seat Material
    Steel
  • Maximum Viscosity
    225 sus
  • Overall Width
    78.5 mm
  • Mounting Type
    Manifold
  • Manufacturer Catalog
  • Check Valve Type
    Check Valve
  • Port 1 Size/Type
    3/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text