Motion
4CG-06-DA-21

VICKERS BY DANFOSS
4CG-06-DA-21

Reversible Hydraulic Check Valve - Manifold Mount, 30 psi Cracking Pressure, 30 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00378715
MFR #4CG-06-DA-21
Price$2,465.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
4CG-06-DA-21

Reversible Hydraulic Check Valve - Manifold Mount, 30 psi Cracking Pressure, 30 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00378715
MFR #4CG-06-DA-21

Mfr description
4CG 06 DA 21
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,465.69/each

Specifications

Dimensions

  • Overall Length
    171.7 mm
  • Overall Width
    78.5 mm
  • Port 1 Size/Type
    3/4 NPT

Details

  • Body Material
    Ductile Iron
  • Check Valve Type
    Check Valve
  • Cracking Pressure
    30 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    225 sus
  • Mounting Type
    Manifold
  • Seal Material
    Nitrile
  • Seat Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)