Motion
4CG 06 DC 21

VICKERS BY DANFOSS
4CG 06 DC 21

Reversible Hydraulic Check Valve - Manifold Mount, 75 psi Cracking Pressure, 30 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00378718
MFR #4CG 06 DC 21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
4CG 06 DC 21

Reversible Hydraulic Check Valve - Manifold Mount, 75 psi Cracking Pressure, 30 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00378718
MFR #4CG 06 DC 21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4CG 06 DC 21
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Cracking Pressure
    75 psi
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Overall Length
    171.7 mm
  • Body Material
    Ductile Iron
  • Seal Material
    Nitrile
  • Seat Material
    Steel
  • Maximum Viscosity
    225 sus
  • Overall Width
    78.5 mm
  • Mounting Type
    Manifold
  • Manufacturer Catalog
  • Check Valve Type
    Check Valve
  • Port 1 Size/Type
    3/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text