Motion
4CT 03 F 21
Reversible Hydraulic Check Valve - Inline Mount, 150 psi Cracking Pressure, 12 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00378756
MFR #4CT 03 F 21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reversible Hydraulic Check Valve - Inline Mount, 150 psi Cracking Pressure, 12 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
Mi Item #00378756
MFR #4CT 03 F 21

Mfr description
4CT 03 F 21
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    122.2 mm
  • Overall Width
    57.1 mm
  • Port 1 Size/Type
    3/8 NPT

Details

  • Body Material
    Steel
  • Check Valve Type
    Check Valve
  • Cracking Pressure
    150 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    225 sus
  • Mounting Type
    Inline
  • Seal Material
    Nitrile
  • Seat Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)