Motion
4CT-10-DA-21

VICKERS BY DANFOSS
4CT-10-DA-21

Reversible Hydraulic Check Valve - Inline Mount, 30 psi Cracking Pressure, 75 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00378885
MFR #4CT-10-DA-21
Price$3,864.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
4CT-10-DA-21

Reversible Hydraulic Check Valve - Inline Mount, 30 psi Cracking Pressure, 75 gpm Max Flow, 3000 psi Max Operating Pressure, Nitrile Seals
MI ITEM #00378885
MFR #4CT-10-DA-21

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,864.40/each

Specifications

Dimensions

  • Overall Length
    193.8 mm
  • Overall Width
    95.2 mm
  • Port 1 Size/Type
    1-1/4 NPT

Details

  • Body Material
    Steel
  • Check Valve Type
    Check Valve
  • Cracking Pressure
    30 psi
  • Manufacturer Catalog
  • Maximum Flow Rate
    75 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Viscosity
    225 sus
  • Mounting Type
    Inline
  • Seal Material
    Nitrile
  • Seat Material
    Steel

Overview

Mfr description
4CT 10 DA 21
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought