Motion
354758
354758 Air Bleed Valve for Hydraulic System -
Mi Item #00378923
MFR #354758
Price$372.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
354758 Air Bleed Valve for Hydraulic System -
Mi Item #00378923
MFR #354758

Mfr description
ABT 03 10
  • May be used to simplify pump pricing at start-up in a blocked circuit, or to remove air trapped in the system
  • When used to remove air trapped in the system, the valve should be placed at the highest point of the circuit
  • Lets air pass at low pressure (startup) to the drain, and shuts off oil flow at pressures above 0.83 bar (12 psi)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$372.18/each

Specifications

Dimensions

  • Port Size
    3/8 NPT

Details

  • Valve Type
    Air Bleed Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)