Motion
BK255654
255654 Mounting Bolts - For Size D05 Valve, 1/4–20 Thread, 3-1/2 in Length, 4 Pack
Mi Item #00378975
MFR #BK255654
Price$45.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
255654 Mounting Bolts - For Size D05 Valve, 1/4–20 Thread, 3-1/2 in Length, 4 Pack
Mi Item #00378975
MFR #BK255654

Mfr description
BK255654
  • For fastening surface-mounting products, with or without stacking valves, to subplates or other mounting pads Note: Image shown is of the control valve.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.97/each

Specifications

Dimensions

  • Bolt Length
    3-1/2 in
  • Bolt Thread Size
    1/4–20

Details

  • For Use With
    Vickers Hydraulic Valves
  • Model
    255654
  • Package Quantity
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)