Motion
BK255675
255675 Mounting Bolts - For Size D05 Valve, 1/4–20 Thread, 9-1/2 in Length, 4 Pack
Mi Item #00378978
MFR #BK255675
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
255675 Mounting Bolts - For Size D05 Valve, 1/4–20 Thread, 9-1/2 in Length, 4 Pack
Mi Item #00378978
MFR #BK255675

Mfr description
BK255675
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Length
    9-1/2 in
  • Bolt Thread Size
    1/4–20

Details

  • Package Quantity
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)