Motion
BK255657
255657 Mounting Bolts - For Size D05 Valve, 1/4–20 Thread, 6 in Length, 4 Pack
MI ITEM #00378980
MFR #BK255657
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
255657 Mounting Bolts - For Size D05 Valve, 1/4–20 Thread, 6 in Length, 4 Pack
MI ITEM #00378980
MFR #BK255657

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BK255657
  • For fastening surface-mounting products, with or without stacking valves, to subplates or other mounting pads Note: Image shown is of the control valve.

Specifications

  • Bolt Thread Size
    1/4–20
  • Bolt Length
    6 in
  • For Use With
    Vickers Hydraulic Valves
  • Model
    255657
  • Package Quantity
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text