Motion
BK255667
255667 Mounting Bolts - For Size D05 Valve, 1/4–20 Thread, 7 in Length, 4 Pack
MI ITEM #00378986
MFR #BK255667
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
255667 Mounting Bolts - For Size D05 Valve, 1/4–20 Thread, 7 in Length, 4 Pack
MI ITEM #00378986
MFR #BK255667

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Length
    7 in
  • Bolt Thread Size
    1/4–20

Details

  • For Use With
    Vickers Hydraulic Valves
  • Model
    255667
  • Package Quantity
    4

Overview

Mfr description
BK255667
  • For fastening surface-mounting products, with or without stacking valves, to subplates or other mounting pads Note: Image shown is of the control valve.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought