Motion
BK255669
255669 Mounting Bolts - For Size D08 Valve, 1/2–13 Thread, 10 in Length, 1/3/04
Mi Item #00378990
MFR #BK255669
Price$687.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
255669 Mounting Bolts - For Size D08 Valve, 1/2–13 Thread, 10 in Length, 1/3/04
Mi Item #00378990
MFR #BK255669

Mfr description
BK255669
  • For fastening surface-mounting products, with or without stacking valves, to subplates or other mounting pads Note: Image shown is of the control valve.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.61/each

Specifications

Dimensions

  • Bolt Length
    10 in
  • Bolt Thread Size
    1/2–13

Details

  • For Use With
    Vickers Hydraulic Valves
  • Material
    1/3/04
  • Model
    255669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)